Shop All Electrical Box Covers
Hubbell
Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap, Duplex
Mfr # 5180-5
Zoro # G607093556
original price:
$15.55
24% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Flip and Snap, Duplex
- Width 4.563 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5180-5
- Zoro # G607093556
- UPC # 50169518052
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.563 in |
Depth | 1 in |
Height | 2.813 in |
Box Size | 8.5x16.188x4.25 (in) |
Actual Depth | 1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 (CTSB4BK18-C)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1A, 1 Pole, 240V AC, C Curve (5SJ41017HG40)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- HUBBELL Electrical Box Cover, Octagon, 731, Duplex Receptacle (731)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-5)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (972)
- Hubbell Electrical Box Covers