Shop All Watertight Devices
Hubbell
Watertight Plug, 16-30r, Repl Int
Mfr # HBL29W76IN
Zoro # G0291439
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL29W76
- Fits Brand Hubbell
- Blade Material Nickel-Plated Brass
- Resistance Properties Heat Resistant
- Standards ANSI, NEMA WD-1 and WD-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL29W76IN
- Zoro # G0291439
- UPC # 783585456478
- Country of Origin China
- Category Watertight Devices
Dimensions
Overall Width | 4 in |
Overall Height | 8.25 in |
Description
Watertight Plug,16-30r,Repl Int, Current Rating 30 A, For Use With Connector, Receptacle, Housing Material Nylon, NEMA Receptacle Configuration L16-30R, Resistance Properties Heat Resistant, Voltage Rating 480V AC, Standards ANSI, NEMA WD-1 and WD-6, Blade Material Nickel-Plated Brass, Color White, Contact Material Brass, Overall Height 8.25 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- IFM Wireable M8 connector (E11255)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 20A, 1 Pole, 120V AC (UBIF20NB)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P BK (HBL26W75BK)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75BK)
- HUBBELL Watertight Plug Nema L5-30P, 30A/1 (L530P)
- HUBBELL Watertight Locking Plug, NEMA L16-30P, 30 A, 480V AC, 3 Poles, 4 Blades, Yellow (HBL28W76)
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- Hubbell Watertight Devices