Shop All Watertight Devices
Hubbell
Watertight Plug, 16-20r, Repl Int
Mfr # HBL27W76IN
Zoro # G0291475
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell
- Standards ANSI, NEMA WD-1 and WD-6
- Resistance Properties Heat Resistant
- Overall Height 1.9 in
- Blade Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL27W76IN
- Zoro # G0291475
- UPC # 783585456386
- Country of Origin China
- Category Watertight Devices
Dimensions
Overall Height | 1.9 in |
Overall Width | 4 in |
Description
Watertight Plug,16-20r,Repl Int, Current Rating 20 A, For Use With Connector, Receptacle, Housing Material Nylon, NEMA Receptacle Configuration L16-20R, Resistance Properties Heat Resistant, Voltage Rating 480V AC, Standards ANSI, NEMA WD-1 and WD-6, Blade Material Nickel-Plated Brass, Color White, Contact Material Brass, Overall Height 1.9 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120V AC, A Curve (QOB130GFI)
- SICK Optex Photoelectric Sensor (WL170-P122)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P YL (HBL26W75)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R (HBL29W78)
- HUBBELL 20A Watertight Locking Connector 4P 4W 120/208VAC (HBL27W09)
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125V (HBL15W33)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2730SW)
- Hubbell Watertight Devices