Hubbell

Watertight Plug, 16-20p, Repl Int


product price: $46.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number HBL26W76
  • Fits Brand Hubbell
  • Contact Material Brass
  • Overall Height 1.9 in
  • Overall Width 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 1.9 in
Overall Width 4 in

Description

Watertight Plug,16-20p,Repl Int, Current Rating 20 A, For Use With Plug, Housing Material Nylon, NEMA Plug Configuration L16-20P, Resistance Properties Heat Resistant, Voltage Rating 480V AC, Standards ANSI, NEMA WD-1 and WD-6, Blade Material Nickel-Plated Brass, Color White, Contact Material Brass, Overall Height 1.9 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.