Shop All Watertight Devices
Hubbell
Watertight Plug, 15-20p, Repl Int
Mfr # HBL26W75IN
Zoro # G0291509
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell
- For Use With Mfr. Model Number HBL26W75
- Standards ANSI, NEMA WD-1 and WD-6
- Contact Material Brass
- Blade Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL26W75IN
- Zoro # G0291509
- UPC # 783585456324
- Country of Origin China
- Category Watertight Devices
Dimensions
Overall Width | 4 in |
Overall Height | 1.9 in |
Description
Watertight Plug,15-20p,Repl Int, Current Rating 20 A, For Use With Plug, Housing Material Nylon, NEMA Plug Configuration L15-20P, Resistance Properties Heat Resistant, Voltage Rating 250V AC, Standards ANSI, NEMA WD-1 and WD-6, Blade Material Nickel-Plated Brass, Color White, Contact Material Brass, Overall Height 1.9 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- NVENT CADDY EZ-Riser Wide Mouth Beam Clamp, 3/8 IN Rod Size (3100037PL)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8-263)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 30A, 600V AC, Indicating (LPJ-30SPI)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 208V (HBL530R9W)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 125VAC (HBL65W47)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 125/250V (HBL430B12W)
- HUBBELL 30A Watertight Locking Plug 4P 5W 277/480VAC (HBL28W82)
- HUBBELL 15A Watertight Locking Connector 2P 3W 277VAC L7-15R (HBL25W34)
- NEXTGEN PS15W47CCV3 15A Watertight Connector; Yellow (NE570308)
- Hubbell Watertight Devices