Shop All Watertight Devices
Hubbell
Watertight Interior Nema L5-20r, 20a, 125V
Mfr # HBL27W47IN
Zoro # G0291481
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell
- Housing Material Nylon
- For Use With Connector, Receptacle
- Color White
- Overall Height 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL27W47IN
- Zoro # G0291481
- UPC # 783585456348
- Country of Origin China
- Category Watertight Devices
Dimensions
Overall Height | 1.9 in |
Overall Width | 4 in |
Description
Watertight Interior Nema L5-20r,20a,125V, Current Rating 15 A, For Use With Connector, Receptacle, Housing Material Nylon, NEMA Receptacle Configuration L5-20R, Resistance Properties Heat Resistant, Voltage Rating 125V AC, Standards ANSI, NEMA WD-1 and WD-6, Blade Material Nickel-Plated Brass, Color White, Contact Material Brass, Overall Height 1.9 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A8066CH)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- IFM Point Level Sensor, 213 mm L (LI5131)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL330B6W)
- HUBBELL 30A Watertight Locking Plug 3P 4W 125/250VAC (HBL28W74)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 277VAC L7-20R (HBL2333SW)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611SW)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL2513SW)
- Hubbell Watertight Devices