Shop All Watertight Devices
Hubbell
Watertight Interior Nema 5-15r 15a/125V
Mfr # HBL15W47IN
Zoro # G0291527
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell
- Color Yellow
- For Use With Connector, Receptacle
- Overall Width 4.1 in
- Compatible with Series Hubbell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL15W47IN
- Zoro # G0291527
- UPC # 783585456232
- Country of Origin China
- Category Watertight Devices
Dimensions
Overall Width | 4.1 in |
Overall Height | 3 in |
Details
Item | Watertight Interior Nema 5-15r 15a/125V |
Fits Brand | Hubbell |
Color | Yellow |
For Use With | Connector, Receptacle |
Compatible with Series | Hubbell |
Material | Nylon |
Flammability | UL 94 V2 |
Body Material | White Nylon |
Contact Material | Nickel Plated Brass |
Type | Interiors |
Series | Watertight Devices |
Current / Amperage Rating | 15 A |
Amperage Rating | 15 A |
Number Of Poles | 2-Pole |
Voltage Rating Description | 125 V |
Number Of Wires | 3-Wire |
Nema Rating | 5-15R |
Description
Watertight Interior Nema 5-15r 15a/125V, Color Yellow, For Use With Connector, Receptacle, Compatible with Series Hubbell, Material Nylon, Overall Height 3 in, Overall Width 4.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD 13PK IVY Wire Accessory (B-9-10-11)
- X1 TOOLS 7/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x5)
- C.K Cable Tie Gun (495003)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A363612LP)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL360R7W)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R12W)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 20A (HBL14W48)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 277VAC (HBL69W49)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL330R6W)
- Hubbell Watertight Devices