Shop All Watertight Devices
Hubbell
Watertight Interior Nema 5-15p, 15a/125V
Mfr # HBL14W47IN
Zoro # G0291536
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL14W47A
- Fits Brand Hubbell
- Overall Height 16.7 in
- Compatible with Series Hubbell
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL14W47IN
- Zoro # G0291536
- UPC # 783585456188
- Country of Origin China
- Category Watertight Devices
Dimensions
Overall Height | 16.7 in |
Overall Width | 1.7 in |
Details
For Use With Mfr. Model Number | HBL14W47A |
Fits Brand | Hubbell |
Item | Watertight Interior Nema 5-15p,15a/125V |
Compatible with Series | Hubbell |
Color | Yellow |
Material | Nylon |
For Use With | Plug |
Contact Material | Nickel Plated Brass |
Flammability | UL 94 V2 |
Body Material | White Nylon |
Type | Interiors |
Voltage Rating Description | 125 V |
Nema Rating | 5-15P |
Series | Watertight Devices |
Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Number Of Poles | 2-Pole |
Current / Amperage Rating | 15 A |
Description
Watertight Interior Nema 5-15p,15a/125V, Color Yellow, For Use With Plug, Compatible with Series Hubbell, Material Nylon, Overall Height 16.7 in, Overall Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (7ML5033-2AA10-2A)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK (1327G6FP)
- HUBBELL PS0509NBK SWIVELLOK LIQUIDTIGHT FITTING 1/2IN CONDUIT (PS0509NBK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL69W74)
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 208V (HBL560R9W)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL360RS2W)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81BK)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- Hubbell Watertight Devices