Shop All Watertight Devices
Hubbell
Watertight Insulgrip Recetacle 4P5W
Mfr # HBL5100RS1WR
Zoro # G0800418
original price:
$596.40
27% off
new price: $432.50
/ea
Free Shipping & Returns
$432.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Watertight Receptacle
- Voltage 600V AC/250V DC
- Amps 100 A
- Phase Three
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5100RS1WR
- Zoro # G0800418
- UPC # 783585012483
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 3 AWG |
Maximum Wire Size | 1/0 AWG |
Cord Size | 4 to 2 AWG |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Description
Watertight Insulgrip Recetacle 4P5W, Current Rating 100 A, Flange Type Flanged, Grounding Style Style 1, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Housing Color Black, Gray, Housing Material Aluminum, Market Industrial, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- LEVITON Receptacle (CR15-W)
- GE Molded Case Circuit Breaker, TED Series 20A, 1 Pole, 277V AC (TED113020WL)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W09)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R (HBL2713SW)
- HUBBELL Receptacle, Interlock (HBL460MI7W)
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- HUBBELL 30A Watertight Locking Connector 2P 3W 125VAC L5-30R (HBL29W47BK)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red (HBL430B7W)
- HUBBELL Watertight Plug, 16-30p, Repl Int (HBL28W76IN)
- Hubbell Watertight Devices