Shop All Watertight Devices
Hubbell
Watertight Closure Plug, 60A
Mfr # MICPK60
Zoro # G2997097
$31.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes All Mounting Hardware
- Product Type Closure Plug
- Type IEC
- Standards UL Listed
- Material Neoprene (Gaskets); Stainless Steel (Assembly Screws); Stainless Steel (Hinge Spring)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # MICPK60
- Zoro # G2997097
- UPC # 783585258607
- Country of Origin United States
- Category Watertight Devices
Description
Watertight Closure Plug, For Use With Mechanical Interlock, IP Rating IP67, Material Neoprene (Gaskets); Stainless Steel (Assembly Screws); Stainless Steel (Hinge Spring), Includes All Mounting Hardware, Resistance Properties Impact Resistant, Standards UL Listed, Compatible with Series Hubbell, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Product Type Closure Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDON Portable Generator, 200 W Rated, 250 W Surge, 3.1 A A (H200)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 630A, Fast-Acting, 690V AC, Bolt-On (170M4016)
- DISCO Mega Bolt-On Fuses 250 Amp PK2 (15133PK)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL69W74)
- HUBBELL Watertight Plug, 16-30r, Repl Int (HBL29W76IN)
- HUBBELL Pin and Sleeve Receptacle, 480VAC, Red (HBLS460R7W)
- HUBBELL 30A Watertight Locking Plug 2P 3W 277VAC L7-30P YL (HBL28W49)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL (HBL26W76)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 277VAC (HBL2330SW)
- Hubbell Watertight Devices