Shop All Watertight Devices
Hubbell
Watertight Closure Plug, 30A
Mfr # MICPK30
Zoro # G2997106
$26.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes All Mounting Hardware
- Product Type Closure Plug
- Type IEC
- Standards UL Listed
- Minimum Operating Temperature -40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # MICPK30
- Zoro # G2997106
- UPC # 783585258300
- Country of Origin United States
- Category Watertight Devices
Description
Watertight Closure Plug, For Use With Mechanical Interlock, IP Rating IP67, Material Neoprene (Gaskets); Stainless Steel (Assembly Screws); Stainless Steel (Hinge Spring), Includes All Mounting Hardware, Resistance Properties Impact Resistant, Standards UL Listed, Compatible with Series Hubbell, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Product Type Closure Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/2" Diameter - 100 pcs - UV Resistant Black (CCUC3-050-C-BLACK)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3425006)
- PANDUIT Junction Box, Power, Iw, 3-Gang (JBP3DIW)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool (DLM18)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL4100R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R12W)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL420R7W)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL360R7W)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P, Screw Terminal (HBL2735SW)
- Hubbell Watertight Devices