Shop All Wall Plates
Hubbell
Wallplate Box Wht 1G 4Ct 1/2In
Mfr # 5321-1
Zoro # G106900454
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Aluminum
- Height 4.559 in
- Depth 2 in
- Width 2.816 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5321-1
- Zoro # G106900454
- UPC # 50169532119
- Country of Origin India
- Category Wall Plates
Dimensions
Height | 4.559 in |
Depth | 2 in |
Width | 2.816 in |
Box Size | 8.5x16.188x6.5 (in) |
Actual Depth | 2.142 in |
Details
Color | White |
Material | Aluminum |
Box Type | 1-Gang |
Type | Box |
Number of Outlet | 4 |
Construction | Metallic |
Class Code | D16 |
Returnable Indicator | Yes |
Nema Rating | NEMA 3R |
Product Type | Weatherproof Boxes & Extensions |
Number of Gang(s) | 1-Gang |
Certified Listed | UL Listed;CSA Certified |
Standard | UL Listed;CSA Certified |
Number Of Outlets | 4 |
Cubic Capacity | 18.3 cu.in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 30A, Ivry, Toggl (HBL3031I)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P263I)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish (HBLP7FS)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P13I)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- PERFECTTWINKLE Smooth Iron-Steel Single Duplex Outlet Switch Plate (PE33057)
- Hubbell Lighting Controls