Shop All Wall Plates
Hubbell
Wallplate Box Gry 1G 5Ct 3/4In
Mfr # 5331-0
Zoro # G007068307
original price:
$10.95
9% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Height 4.559 in
- Type Box
- Box Type 1-Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5331-0
- Zoro # G007068307
- UPC # 50169533109
- Country of Origin India
- Category Wall Plates
Dimensions
Height | 4.559 in |
Depth | 2 in |
Width | 2.816 in |
Box Size | 8.5x16.188x6.5 (in) |
Actual Depth | 2.142 in |
Details
Color | Gray |
Material | Aluminum |
Type | Box |
Box Type | 1-Gang |
Number of Outlet | 5 |
Returnable Indicator | Yes |
Product Type | Weatherproof Boxes & Extensions |
Nema Rating | NEMA 3R |
Cubic Capacity | 18.3 cu.in |
Standard | UL Listed;CSA Certified |
Number of Gang(s) | 1-Gang |
Construction | Metallic |
Class Code | D16 |
Number Of Outlets | 5 |
Certified Listed | UL Listed;CSA Certified |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 1/2 In. Straight Non-Metallic Liquid Tight Fitting (LN43DACTN)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Black 50 pk (10-PC8)
- PICO Quick Splice 18-14, #1560GT (1560GT)
- SUPERIOR ELECTRIC GFCI 15 Amp Plug NEMA 5-15P, with 14 AWG 9 Ft Cord No Ends (SE5000-EC143)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P4GY)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP26)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P33W)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB7)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- Hubbell Lighting Controls