Shop All Wall Switches
Hubbell
Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Press
Mfr # HBL1284I
Zoro # G7171114
original price:
$103.65
18% off
new price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Push Button
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1284I
- Zoro # G7171114
- UPC # 783585016900
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Width | 1.5 in |
Maximum Wire Size | 10 AWG |
Overall Height | 1.5 in |
Minimum Wire Size | 14 AWG |
Height | 1.45 in |
Width | 1.5 in |
Length | 3.28 in |
Dimensions | 3.28 in x 1.5 in x 1.45 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Push Button, Wire Connection Type Screw Terminals, Features Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- NITE IZE 12" L Gear Tie BK PK 2 (GT12-01-2R3)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Gray, 0.0641" Dia, UL1426, 60 Volts (14STRGRAUL1426500)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 125V, Yellow (HBL330B4W)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (HBL1201I)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Wht (SNAP1203ILWNA)
- HUBBELL Illminatd Wall Swtch, 3-Way, 20A, Ivry, 120V (DS320IL)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- HUBBELL Wall Switch, Gray, 3-Way Type, 1 to 2 HP (CSB315GY)
- GREENGATE Office Station 3 White (RC-6TSB-OS3-W)
- Hubbell Wall Switches