Shop All Wall Switches
Hubbell
Wall Swtch, 3-Way, 20A, SS, Barrl Key Lockng
Mfr # HBL1223RKL
Zoro # G3402542
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Locking
- Amps AC 20 A
- Color Silver
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1223RKL
- Zoro # G3402542
- UPC # 783585431994
- Country of Origin United States
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Overall Height | 2 in |
Minimum Wire Size | 14 AWG |
Overall Width | 1.3 in |
Height | 2.02 in |
Width | 1.25 in |
Length | 4.06 in |
Dimensions | 4.06 in x 1.25 in x 2.02 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Silver, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 1/2 hp, Locking Style Barrel Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Locking, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- LEVITON Red Pilot Light Switch (01221-PLR)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201PL)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A (HBL1223PL)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Toggl (SNAP1201GYNA)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- JANDORF Rock Switch Dpst 4 Tab (61124)
- Hubbell Lighting Controls