Shop All Wall Switches
Hubbell
Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Rockr
Mfr # DS320I
Zoro # G1802202
original price:
$10.55
14% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DS320I
- Zoro # G1802202
- UPC # 783585108391
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.4 in |
Maximum Wire Size | 10 AWG |
Overall Height | 1 in |
Minimum Wire Size | 14 AWG |
Width | 1.41 in |
Height | 1.01 in |
Length | 3.91 in |
Dimensions | 3.91 in x 1.41 in x 1.01 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- SQUARE D Thermal Unit, 30.0 to 41.7A (B56.0)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 90A@660VAC, ZC, 90-280VDC, 90 A, 48 to 660V AC, SSP1 Series (SSP1A490M7T)
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 20A, 125V AC (BP/MB-20)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A (HBL1203PL)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Ivory (DS115I)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl (HBL1224L)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 3-Way Switch (CSB320GY)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Wht (SNAP2121PLWNA)
- Hubbell Wall Switches