Shop All Wall Switches
Hubbell
Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl
Mfr # SNAP1203INA
Zoro # G4636091
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 15 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP1203INA
- Zoro # G4636091
- UPC # 783585186566
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Overall Height | 1.7 in |
Description
Wall Switch, Color Ivory, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Features Automatic Self-Grounding Staple Assures Continuity to Wall Box, Grounding Grounded, Housing Material Thermoplastic, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- HUBBELL 50A Twist-Lock Plug 3P 4W 125/250VAC BK/WT (CS6365C)
- EATON Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- SECURITIE Cable Tie, 8", 50 lb., Blue, PK100 (CT8-50100B)
- HUBBELL An Illuminated Light Swith Lig (HBL1221ILR)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Toggl (SNAP1201GYNA)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557GY)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- Hubbell Lighting Controls