Shop All Wall Switches
Hubbell
Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl
Mfr # HBL1222
Zoro # G0566772
product price: $24.63
/ea
$24.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Double Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Brown
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1222
- Zoro # G0566772
- UPC # 783585431604
- Country of Origin China
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Overall Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Overall Height | 1.9 in |
Width | 1.31 in |
Height | 1.87 in |
Length | 4.06 in |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC500RT)
- DAYTON Push Button operator, 22 mm, Red (30G118)
- ABB Machinery Drive ACS35503U02A42J400 (ACS355-03U-02A4-2+J400)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Blk (SNAP2121BKNA)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 1-Pole Switch (CSB115I)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1201)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL1388I)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (SNAP1201INA)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Ivory (SNAP1221ILINA)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Gry, Toggl (HBL1224GY)
- Hubbell Wall Switches