Shop All Wall Switches
Hubbell
Wall Swtch, 2-Pol, 20A, SS, Barrl Key Lockng
Mfr # HBL1222RKL
Zoro # G1860302
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Double Pole
- Switch Style Locking
- Amps AC 20 A
- Color Silver
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # HBL1222RKL
- Zoro # G1860302
- UPC # 783585431734
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 2 in |
Overall Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Width | 1.25 in |
Length | 4.06 in |
Height | 2.02 in |
Dimensions | 4.06 in x 1.25 in x 2.02 in |
Wire Size | #14 AWG to #10 AWG |
Details
Description
Wall Switch, Color Silver, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 1/2 hp, Locking Style Barrel Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Locking, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60318SJ)
- LEVITON Adaptr Outlet 6 Wht 15A (C22-6ADPT-00W)
- ZORO SELECT Strut Channel, 4 ft. L, Blk Painted Steel (FS-200SS FBK 48.00)
- HUBBELL Wall Switch, Rocker Style, White, 1/2 HP (DS120NLWH)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556GY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- HUBBELL Wall Switch, 30A, White, 2-Pole Type, 2 HP (HBL3032W)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 2-Pole Switch (CSB220)
- ZORO SELECT Illuminated Wall Switch, 20A, 1-Pole Type (9901GLW)
- Hubbell Lighting Controls