Shop All Wall Switches
Hubbell
Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl
Mfr # HBL1388I
Zoro # G0844374
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Double Pole/Double Throw
- Switch Style Toggle
- Amps AC 30 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1388I
- Zoro # G0844374
- UPC # 783585432724
- Country of Origin China
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Width | 1.3 in |
Overall Height | 1.9 in |
Description
Wall Switch, Color Ivory, Current Rating 30 A, Switch Function Maintained, Switch Type Double Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 1 In. Conduit, PVC, 2-3/64 In. L (6141625)
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- SEACHOICE toggle Switch (12021)
- WIEGMANN Fiberglass Enclosure, 11 in H, 4 in D, NEAM 4X, Screw On (HW-N4X1144)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Gray, Toggl (HBL1203GY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (SNAP1201RNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (HBL1221)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- ELCO LIGHTING Touch Wall Panel RGB Controller (ECN12)
- Hubbell Wall Switches