Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl
Mfr # HBL1221GY
Zoro # G2616476
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Gray
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1221GY
- Zoro # G2616476
- UPC # 783585431369
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Overall Height | 1.9 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Width | 1.31 in |
Length | 4.06 in |
Height | 1.87 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Description
Wall Switch, Color Gray, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX UNDRGRND TEE 1""IPS (18-401-010)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- HUBBELL Wall Switch, 4-Way, 120/277V, 15A, Brn, Toggl (HBL1204)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1201)
- HUBBELL Wall Switch, 30A, White, 2-Pole Type, 2 HP (HBL3032W)
- HUBBELL Wall Switch, Rocker Style, White, 1/2 HP (DS120NLWH)
- HUBBELL ScrubShield Switch (WSS1277)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (DS315W)
- HUBBELL Wall Switch, 20A, White, 3-Position, Toggle (HBL1557W)
- Hubbell Wall Switches