Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr
Mfr # DS120GY
Zoro # G2406275
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 20 A
- Color Gray
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DS120GY
- Zoro # G2406275
- UPC # 783585154435
- Country of Origin China
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Height | 1.5 in |
Overall Width | 1.4 in |
Description
Wall Switch, Color Gray, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 115V AC, 208/230/460V AC (9070TF200D20)
- DISCO Blk Nyln Cable Ties 14" L 120#Tensile Strength PK100 (12334PK100)
- NVENT HOFFMAN Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel (1RB80)
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl (HBL1224L)
- HUBBELL Switch (DS220W)
- HUBBELL Wall Switch, 15A, Black, 1 HP, 1-Pole Switch (HBL1201BK)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Toggle (4921I)
- Hubbell Lighting Controls