Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr
Mfr # DS120
Zoro # G3038034
original price:
$6.55
6% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 20 A
- Color Brown
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # DS120
- Zoro # G3038034
- UPC # 783585151304
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.4 in |
Maximum Wire Size | 10 AWG |
Overall Height | 1.5 in |
Minimum Wire Size | 14 AWG |
Length | 4.28 in |
Width | 1.43 in |
Height | 1.54 in |
Dimensions | 4.28 in x 1.43 in x 1.54 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 2A, 250V AC, Non-Indicating (LPN-RK-2SP)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT262)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (DS120GY)
- HUBBELL Wall Switch, 2-Pole, Toggle, 20A, Ivory (HBL1386I)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl (HBL1223GY)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr (DS315)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl (HBL1221R)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- Hubbell Wall Switches