Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Press
Mfr # HBL1281
Zoro # G2662143
original price:
$44.08
15% off
new price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Push Button
- Amps AC 20 A
- Color Brown
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1281
- Zoro # G2662143
- UPC # 783585016818
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Width | 1.5 in |
Minimum Wire Size | 14 AWG |
Overall Height | 1.5 in |
Maximum Wire Size | 10 AWG |
Height | 1.45 in |
Width | 1.5 in |
Length | 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 3.28 in x 1.5 in x 1.45 in |
Description
Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Push Button, Wire Connection Type Screw Terminals, Features Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- DAYTON Control Transformer, 75 VA, 60 °C, 12/24V AC, 120V AC (4MTN1)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap (5036-0)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Wht (SNAP2121PLWNA)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (SNAP1221INA)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Rockr (DS120I)
- HUBBELL Wall Toggle Switch, Single Pole, 20A 120/277V AC, Back and Side Wired (HBL1221I)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 1-Pole Switch (CSB120)
- LEVITON Decora 15 Amp Single Pole Rocker AC Quiet Light Switch, White, 10PK (M32-05601-2WM)
- Hubbell Lighting Controls