Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl
Mfr # SNAP1221BKNA
Zoro # G4569336
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Black
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SNAP1221BKNA
- Zoro # G4569336
- UPC # 783585186061
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 1.7 in |
Overall Width | 1.3 in |
Height | 1.74 in |
Length | 4.18 in |
Width | 1.3 in |
Dimensions | 4.18 in x 1.3 in x 1.74 in |
Description
Wall Switch, Color Black, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Features Automatic Self-Grounding Staple Assures Continuity to Wall Box, Grounding Grounded, Housing Material Thermoplastic, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- PERFORMANCE TOOL 120 Piece Fuse Assortment (W5368)
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Polycarbonate (S3079)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILWNA)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (DS320W)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl (SNAP1203INA)
- HUBBELL Wall Switch, 2-Pole, Toggle, 20A, Ivory (HBL1386I)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Red, Toggl (HBL1222R)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- Hubbell Lighting Controls