Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl
Mfr # SNAP1201WNA
Zoro # G4617155
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SNAP1201WNA
- Zoro # G4617155
- UPC # 783585186450
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 1.7 in |
Overall Width | 1.3 in |
Width | 1.3 in |
Height | 1.74 in |
Length | 4.18 in |
Dimensions | 4.18 in x 1.3 in x 1.74 in |
Description
Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Features Automatic Self-Grounding Staple Assures Continuity to Wall Box, Grounding Grounded, Housing Material Thermoplastic, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2103A.12.01)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- POWERZONE Dual USB Wall Charger, Black (KL-50210A)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11 in D, NEMA 12; 13, Screw On (WC16C20)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 1-Pole Switch (CSB115W)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Red (SNAP1221RNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (DS120GY)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557GY)
- HUBBELL Wall Switch, White, 1/2 HP, 1-Pole Switch (RSD115PLW)
- ILC Replacement For EIKO 12655 (12655)
- Hubbell Lighting Controls