Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl
Mfr # HBL1201W
Zoro # G2133372
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1201W
- Zoro # G2133372
- UPC # 783585430140
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Height | 1.9 in |
Overall Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Width | 1.31 in |
Height | 1.87 in |
Length | 4.06 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Description
Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SAO12V02S)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- EATON BUSSMANN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DIU)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (SNAP1201RNA)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 30A, Ivry, Toggl (HBL3031I)
- HUBBELL Wall Toggle Switch, Single Pole, 20A 120/277V AC, Back and Side Wired (HBL1221I)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (SNAP1221PLINA)
- LEVITON DECOR SWITCH LTA 15A10PK (05601-2TM)
- Hubbell Wall Switches