Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr
Mfr # DS115W
Zoro # G3157122
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 15 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # DS115W
- Zoro # G3157122
- UPC # 783585108315
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Height | 1.5 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Width | 1.4 in |
Height | 1.54 in |
Width | 1.43 in |
Length | 4.28 in |
Dimensions | 4.28 in x 1.43 in x 1.54 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Vinyl, PK25 (COV2509Z1)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1386)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Blk, Toggl (SNAP1203BKNA)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl (HBL1224)
- HUBBELL Switch (DS220W)
- HUBBELL Wall Switch, Toggle, Momentary, Black (HBL1557L)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- Hubbell Lighting Controls