Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Toggl
Mfr # SNAP1201GYNA
Zoro # G4585393
original price:
$9.79
11% off
new price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color Gray
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP1201GYNA
- Zoro # G4585393
- UPC # 783585186474
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Overall Height | 1.7 in |
Length | 4.18 in |
Height | 1.74 in |
Width | 1.3 in |
Dimensions | 4.18 in x 1.3 in x 1.74 in |
Description
Wall Switch, Color Gray, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Features Automatic Self-Grounding Staple Assures Continuity to Wall Box, Grounding Grounded, Housing Material Thermoplastic, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 250 ft) (14TCW250)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 4 CO, with LE, 230V AC Coil Volts, 4 C/O (RPM42P7)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 1-Pole Switch (CSB115W)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr (DS315)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Red, Toggl (HBL1222R)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (SNAP1201RNA)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Blk, Toggl (SNAP1203BKNA)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Gry, Toggl (HBL1224GY)
- DECORA Swtch Qt3W Wh15A120/277V (05603-2WS)
- Hubbell Lighting Controls