Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pol, 20A, SS, Barrl Key Lockng
Mfr # HBL1221RKL
Zoro # G2340387
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Locking
- Amps AC 20 A
- Color Silver
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL1221RKL
- Zoro # G2340387
- UPC # 783585431574
- Country of Origin United States
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Width | 1.3 in |
Overall Height | 2 in |
Description
Wall Switch, Color Silver, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 1/2 hp, Locking Style Barrel Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Locking, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 480VAC BK (CS8169)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU)
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 20A, Wht, 120V (DS120ILW)
- HUBBELL Toggle Wall Switch, 1 Pole, 1 hp, 20 A, 14 AWG to 10 AWG, 120/277V AC, Screw Terminals, White (CSB120W)
- HUBBELL Wall Switch, White, 1/2 HP, 1-Pole Switch (RSD115PLW)
- HUBBELL Wall Switch, 2-Pole, Toggle, 20A, Ivory (HBL1386I)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (SNAP1221INA)
- HUBBELL An Illuminated Light Swith Lig (HBL1221ILR)
- Hubbell Lighting Controls