Shop All Wall Switches
Hubbell
Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl
Mfr # HBL1221IL
Zoro # G1943146
original price:
$49.59
10% off
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL1221IL
- Zoro # G1943146
- UPC # 783585431406
- Country of Origin China
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Overall Height | 1.9 in |
Minimum Wire Size | 14 AWG |
Overall Width | 1.3 in |
Height | 1.86 in |
Length | 4.06 in |
Width | 1.31 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.86 in |
Description
Illuminated Wall Switch, Color Ivory, Current Rating 20 A, Illuminated Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Hanging Hooks (KK-HH-EZ)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory (HBL1223IL)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (DS120W)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 15A, Brn, Toggl (HBL1202)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 1-Pole Switch (CSB120R)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557GY)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- Hubbell Lighting Controls