Shop All Wall Switches
Hubbell
Wall Switch, Rocker Style, White, 1/2 HP
Mfr # DS120NLWH
Zoro # G3921780
Not eligible for select promotions
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 20 A
- Color White
- Voltage AC 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # DS120NLWH
- Zoro # G3921780
- UPC # 783585186887
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.9 in |
Overall Height | 1.7 in |
Description
Nightlight Wall Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Nightlight Yes, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Led Light Activated When Low Levels of Ambient Light are Detected by Photosensor, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (24M24SM)
- BUSSMANN 45A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-45)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl (HBL3032)
- HUBBELL Wall Swtch, 3-Way, 20A, SS, Barrl Key Lockng (HBL1223RKL)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (SNAP1221INA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1221W)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLBKNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (DS120)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- Hubbell Wall Switches