Shop All Wall Switches
Hubbell
Wall Switch, Red, 1 HP, 1-Pole Switch
Mfr # DS120R
Zoro # G4440059
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 20 A
- Color Red
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DS120R
- Zoro # G4440059
- UPC # 783585187891
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Height | 1.5 in |
Minimum Wire Size | 14 AWG |
Overall Width | 1.4 in |
Maximum Wire Size | 10 AWG |
Height | 1.54 in |
Length | 4.28 in |
Width | 1.43 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.28 in x 1.43 in x 1.54 in |
Description
Wall Switch, Color Red, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2424AWW)
- HUBBELL Wall Switch, 4-Way, 120/277V, 15A, Brn, Toggl (HBL1204)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- HUBBELL Wall Switch, 20A, White, 1 HP, 4-Way Switch (DS420W)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- HUBBELL Wall Swtch, 1-Pol, 20A, SS, Barrl Key Lockng (HBL1221RKL)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 3-Way Switch (CSB320)
- ZORO SELECT Wall Switch, 1-Poke, 20A, Brown, 1-1/2HP (4901RKL)
- Hubbell Lighting Controls