Shop All Wall Switches
Hubbell
Wall Switch, Ivory, 1/2 HP, 1-Pole Switch
Mfr # CSB115I
Zoro # G4440217
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CSB115I
- Zoro # G4440217
- UPC # 783585153766
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Height | 1.8 in |
Minimum Wire Size | 14 AWG |
Overall Width | 1.5 in |
Maximum Wire Size | 10 AWG |
Description
Wall Switch, Color Ivory, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- OMRON SNAP ACTION SWITCH, Hinge, Lever Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW-B)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: Yes (3RA23288XB301AK6)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Gry, Toggl (HBL1224GY)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Wht (SNAP2101ILWNA)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 15A, Ivry, Toggl (HBL1204I)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP2101ILBKNA)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (HBL1221PL)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 30A, Ivry, Toggl (HBL3031I)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- Hubbell Wall Switches