Shop All Wall Switches
Hubbell
Wall Switch, Brown, 1/2 HP, 1-Pole Switch
Mfr # CSB115
Zoro # G4440165
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color Brown
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # CSB115
- Zoro # G4440165
- UPC # 783585153759
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Height | 1.8 in |
Minimum Wire Size | 14 AWG |
Overall Width | 1.5 in |
Maximum Wire Size | 10 AWG |
Width | 1.49 in |
Length | 4.18 in |
Height | 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Description
Wall Switch, Color Brown, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W&T HIGH SPEED SERVER MODULE ETHERNET AND COMMUNICATION MODULE (58665 RS232/422/485.XPL)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60603)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A (HBL1223PL)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (CS115I)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl (HBL1221R)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- Hubbell Lighting Controls