Shop All Wall Switches
Hubbell
Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl
Mfr # HBL1224L
Zoro # G1694131
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Locking
- Amps AC 20 A
- Color Black
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1224L
- Zoro # G1694131
- UPC # 783585432106
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Overall Height | 1.1 in |
Minimum Wire Size | 14 AWG |
Height | 1.13 in |
Width | 1.31 in |
Length | 4.06 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.13 in |
Description
Wall Switch, Color Black, Current Rating 20 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Straight Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Locking, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Grounding Connector 20A (620CA-000)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-14-010-BK)
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-DC-8TE1)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory (HBL1223IL)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556I)
- HUBBELL Wall Switch, Brown, 1/2 HP, 1-Pole Switch (CSB115)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 30A, Ivry, Toggl (HBL3031I)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (DS120GY)
- HUBBELL Wall Switch, 30A, White, 2-Pole Type, 2 HP (HBL3032W)
- ZORO SELECT Pilot Light Wall Switch, Clear, 20A (4901PLC120)
- Hubbell Lighting Controls