Shop All Wall Switches
Hubbell
Wall Switch, 4-Way, 120/277V, 15A, Gry, Toggl
Mfr # HBL1204GY
Zoro # G2880911
original price:
$60.64
26% off
new price: $44.56
/ea
$44.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Toggle
- Amps AC 15 A
- Color Gray
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1204GY
- Zoro # G2880911
- UPC # 783585430362
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Height | 1.9 in |
Height | 1.87 in |
Width | 1.31 in |
Length | 4.06 in |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Gray, Current Rating 15 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 3 ft. (2133)
- COPE Splice Plate, Standard, PR (48-02RC)
- INTERMATIC Tripper, Timer, Pk12 (156T2978A)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223L)
- HUBBELL 4 Way Toggle Switch White Color (RS415W)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557GY)
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Press (HBL1281)
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- Hubbell Lighting Controls