Shop All Wall Switches
Hubbell
Wall Switch, 3-Way, Side, 120/277V, 20A, Brn
Mfr # HBL1283
Zoro # G1069415
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Push Button
- Amps AC 20 A
- Color Brown
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1283
- Zoro # G1069415
- UPC # 783585016870
- Country of Origin United States
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Overall Height | 1.5 in |
Maximum Wire Size | 10 AWG |
Overall Width | 1.5 in |
Length | 3.28 in |
Width | 1.5 in |
Height | 1.45 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 3.28 in x 1.5 in x 1.45 in |
Description
Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Push Button, Wire Connection Type Screw Terminals, Features Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPDT, 6 Connections (MR223SP)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 12A, 250V AC, Non-Indicating (FLNR012)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC (200978)
- MIDWEST FASTENER #8 Ceramic Twist-on Wire Connector, s 6PK (76184)
- HUBBELL An Illuminated Light Swith Lig (HBL1221ILR)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Toggl (HBL1224I)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Blk, Toggl (SNAP1203BKNA)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl (HBL1223R)
- AMERTAC Control Light Sensor Cfl (SLC5BCW-4)
- Hubbell Lighting Controls