Shop All Wall Switches
Hubbell
Wall Switch, 3-Way, 120/277V, 15A, Wht, Toggl
Mfr # SNAP1203WNA
Zoro # G4603164
original price:
$11.29
9% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 15 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SNAP1203WNA
- Zoro # G4603164
- UPC # 783585186573
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 1.7 in |
Overall Width | 1.3 in |
Width | 1.3 in |
Length | 4.18 in |
Height | 1.74 in |
Dimensions | 4.18 in x 1.3 in x 1.74 in |
Description
Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Features Automatic Self-Grounding Staple Assures Continuity to Wall Box, Grounding Grounded, Housing Material Thermoplastic, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Defrost Control Timer Board with Fuse (PCBDM101S)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3CR)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGT249)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 30A, Ivry, Toggl (HBL3031I)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl (SNAP1203INA)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (HBL1221L)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201PL)
- HUBBELL Wall Switch, Brown, 1/2 HP, 1-Pole Switch (CSB115)
- DECORA Swtch 2Sp Grnd 15A Wht (05634-0WS)
- Hubbell Lighting Controls