Shop All Wall Switches
Hubbell
Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl
Mfr # SNAP1203BRNA
Zoro # G4628504
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 15 A
- Color Brown
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SNAP1203BRNA
- Zoro # G4628504
- UPC # 783585186580
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 1.7 in |
Overall Width | 1.3 in |
Width | 1.3 in |
Height | 1.74 in |
Length | 4.18 in |
Dimensions | 4.18 in x 1.3 in x 1.74 in |
Description
Wall Switch, Color Brown, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Features Automatic Self-Grounding Staple Assures Continuity to Wall Box, Grounding Grounded, Housing Material Thermoplastic, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-2)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KCXX)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M104)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory (HBL1223IL)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1201)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (HBL1221IL)
- HUBBELL ScrubShield Switch (WSS1277)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 1-Pole Switch (CSB115I)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Rockr (DS320I)
- LEVITON Comm Switch Dp 20A Brn (CS220-02S)
- Hubbell Wall Switches