Shop All Wall Switches
Hubbell
Wall Switch, 20A, White, 3-Position, Toggle
Mfr # HBL1557W
Zoro # G1055731
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole/Double Throw
- Switch Style Toggle
- Amps AC 20 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL1557W
- Zoro # G1055731
- UPC # 783585432908
- Country of Origin China
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Overall Height | 1.9 in |
Minimum Wire Size | 14 AWG |
Overall Width | 1.3 in |
Length | 4.06 in |
Width | 1.31 in |
Height | 1.89 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.89 in |
Description
Wall Switch, Color White, Current Rating 20 A, Switch Function Momentary, Switch Type Single Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- GARDNER BENDER Gardner Bender 3001561 12-10 AWG Insulated Butt Splice; Yellow - Pack of 15 (3001561)
- TRUMETER Counter (6300-0000-0000)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl (HBL1221R)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (SNAP1221PLWNA)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Press (HBL1284I)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- HUBBELL Wall Swtch, 2-Pol, 20A, SS, Barrl Key Lockng (HBL1222RKL)
- ZORO SELECT Wall Switch, 20A, Stainless Steel, Locking (4902RKL)
- Hubbell Wall Switches