Shop All Wall Switches
Hubbell
Wall Switch, 20A, White, 1 HP, 4-Way Switch
Mfr # DS420W
Zoro # G4440025
product price: $54.44
/ea
$54.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Rocker
- Amps AC 20 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DS420W
- Zoro # G4440025
- UPC # 783585108438
- Country of Origin China
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Width | 1.7 in |
Overall Height | 1.7 in |
Height | 1.67 in |
Length | 4.28 in |
Width | 1.73 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.28 in x 1.73 in x 1.67 in |
Description
Wall Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 100' Length (BSLNY075-100)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Momentary, Cam C (9001KS53FBH1)
- SECURITRON Door Actuators & Plates (SP-1)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl (HBL1223GY)
- HUBBELL Wall Swtch, 3-Way, 20A, SS, Barrl Key Lockng (HBL1223RKL)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1201)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A (HBL1223PL)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556R)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Gry, Toggl (HBL1224GY)
- LIGHTITUP P-PKG1W-WH Caseta 150W White Compact Fluorescent Light & LED 3 Way Wireless Dimmer (LI699441)
- Hubbell Lighting Controls