Shop All Wall Switches
Hubbell
Wall Switch, 20A, Ivory, 1 HP, 1-Pole Switch
Mfr # CSB120I
Zoro # G4440235
product price: $6.31
/ea
$6.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CSB120I
- Zoro # G4440235
- UPC # 783585154046
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Height | 1.8 in |
Minimum Wire Size | 14 AWG |
Overall Width | 1.5 in |
Maximum Wire Size | 10 AWG |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- HUBBELL 20/10A Locking Plug 2P 3W 125VAC/DC 250VDC 480VAC (HBL23005GB)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5180-0)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ1T)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (SNAP1221PLWNA)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (SNAP1221PLINA)
- HUBBELL Switch (DS220W)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 3-Way Switch (CSB320GY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (SNAP1221BRNA)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Ivory (HBL1201IL)
- Hubbell Lighting Controls