Shop All Wall Switches
Hubbell
Wall Switch, 20A, Brown, 1 HP, 4-Way Switch
Mfr # DS420
Zoro # G4571747
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Rocker
- Amps AC 20 A
- Color Brown
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DS420
- Zoro # G4571747
- UPC # 00783585151441
- Country of Origin China
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Overall Width | 1.7 in |
Overall Height | 1.7 in |
Minimum Wire Size | 14 AWG |
Width | 1.73 in |
Height | 1.67 in |
Length | 4.28 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.28 in x 1.73 in x 1.67 in |
Description
Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG8)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 60A (HBL8461C)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363J)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556GY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl (HBL1201W)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Wht (SNAP2121PLWNA)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (DS315GY)
- HUBBELL Wall Swtch, 1-Pol, 20A, SS, Barrl Key Lockng (HBL1221RKL)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- Hubbell Lighting Controls