Shop All Wall Switches
Hubbell
Wall Switch, 20A, Brown, 1 HP, 3-Way Switch
Mfr # CSB320
Zoro # G4440110
product price: $7.88
/ea
$7.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 20 A
- Color Brown
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CSB320
- Zoro # G4440110
- UPC # 783585154213
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Height | 1.8 in |
Overall Width | 1.5 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Width | 1.49 in |
Length | 4.18 in |
Height | 1.83 in |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAU20)
- WHITE-RODGERS 120-105851 Solenoid, Spno, 12 (120-105851)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 500' Length, 0.0508" Diameter, Natural (16BCW500)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl (HBL1221R)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (SNAP1221PLWNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (SNAP1221BRNA)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 20A, Ivry, Toggl (HBL1222I)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl (HBL3032)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- Hubbell Lighting Controls