Shop All Wall Switches
Hubbell
Wall Switch, 2-Pole, Toggle, 20A, Ivory
Mfr # HBL1386I
Zoro # G2517313
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Double Pole/Double Throw
- Switch Style Toggle
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1386I
- Zoro # G2517313
- UPC # 783585432663
- Country of Origin China
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Overall Height | 1.9 in |
Maximum Wire Size | 10 AWG |
Overall Width | 1.3 in |
Width | 1.31 in |
Length | 4.06 in |
Height | 1.89 in |
Dimensions | 4.06 in x 1.31 in x 1.89 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m (7000-08061-2110300)
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl (SNAP1203INA)
- HUBBELL Wall Switch, Red, 1 HP, 1-Pole Switch (DS120R)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (HBL1201I)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (SNAP1221PLINA)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Rockr (DS320I)
- LEVITON Decora 15 amps Single Pole Rocker Switch Brown (5601-D)
- Hubbell Lighting Controls