Shop All Wall Switches
Hubbell
Wall Switch, 15A, Wht, 1/2 HP, 3-Way Switch
Mfr # CSB315W
Zoro # G4440095
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 15 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # CSB315W
- Zoro # G4440095
- UPC # 783585153926
- Country of Origin China
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Overall Width | 1.5 in |
Overall Height | 1.8 in |
Maximum Wire Size | 10 AWG |
Width | 1.49 in |
Length | 4.18 in |
Height | 1.83 in |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300W)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- ANVIL Beam Clamp 7, Carbon Steel, Standard, 3/8In (0500315031)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 15A, Brn, Toggl (HBL1202)
- HUBBELL Wall Swtch, 2-Pol, 20A, SS, Barrl Key Lockng (HBL1222RKL)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Blk, Toggl (SNAP1203BKNA)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (SNAP1201RNA)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556GY)
- Hubbell Lighting Controls