Shop All Wall Switches
Hubbell
Wall Switch, 15A, Black, 1 HP, 1-Pole Switch
Mfr # HBL1201BK
Zoro # G4440171
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color Black
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1201BK
- Zoro # G4440171
- UPC # 00783585189024
- Country of Origin China
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Overall Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Overall Height | 1.9 in |
Length | 4.06 in |
Height | 1.87 in |
Width | 1.31 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Description
Wall Switch, Color Black, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-NA)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Red (WL902-10-RED)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Lt Gray, Steel (AP36L88LG)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (HBL1221)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Toggl (SNAP1201GYNA)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Ivory (HBL1201IL)
- HUBBELL Wall Switch, Gray, 1/2 HP, 1-Pole Switch (CSB115GY)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Press (HBL1281)
- JANDORF Slide Switch Dpdt 6 Tab (61020)
- Hubbell Lighting Controls