Shop All Wall Switches
Hubbell
Wall Switch, 120/277V, 20A, 3-Position
Mfr # HBL1557GY
Zoro # G2010382
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole/Double Throw
- Switch Style Toggle
- Amps AC 20 A
- Color Gray
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1557GY
- Zoro # G2010382
- UPC # 783585432847
- Country of Origin China
- Category Wall Switches
Dimensions
Overall Height | 1.9 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Width | 1.3 in |
Width | 1.31 in |
Length | 4.06 in |
Height | 1.89 in |
Dimensions | 4.06 in x 1.31 in x 1.89 in |
Wire Size | #14 AWG to #10 AWG |
Description
Wall Switch, Color Gray, Current Rating 20 A, Switch Function Momentary, Switch Type Single Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- MURR ELEKTRONIK M12 D-CODE MALE STRAIGHT 6..8MM (7000-14591-0000000)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F42206)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Rockr (DS115GY)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Wht (SNAP1221ILWNA)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1386)
- HUBBELL Wall Switch, Gray, 3-Way Type, 1 to 2 HP (CSB315GY)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- HUBBELL Wall Switch, 1-Pole, Wiring Modul, 20A, Ivry (SNAP2121INA)
- Hubbell Wall Switches