Shop All Wall Switches
Hubbell
Wall Switch, 1-Pole, Wiring Modul, 20A, Ivry
Mfr # SNAP2121INA
Zoro # G4615231
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SNAP2121INA
- Zoro # G4615231
- UPC # 783585189734
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 1.5 in |
Overall Width | 1.4 in |
Height | 1.54 in |
Length | 4.28 in |
Width | 1.44 in |
Dimensions | 4.28 in x 1.44 in x 1.54 in |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Modular Wiring, Grounding Grounded, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 75 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, Self Cuting, 8", 50 lb., Nat, PK50 (46-308SC)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D1)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Ivory (SNAP1221ILINA)
- EATON B-LINE Conduit Clamp, 3/8 In EMT, Silver (B1506S)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Ivory (DS115I)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556I)
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 3-Way Switch (CSB315W)
- HUBBELL Wall Switch, White, 1/2 HP, 1-Pole Switch (RSD115PLW)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 3-Way Switch (CSB320I)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl (HBL3032)
- FAITH Decorator Rocker Light Switch, 3-Way, 15A 120/277V, White, PK 10 (SSK1B-WH-10)
- Hubbell Lighting Controls